Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Vaku filler, plastic

Filler, VAKU, plastic
FILR-VAKU-PLASTIC-1KG

Art.-no. 0892694011
EAN 4061975794833

Prices for customers after login
Vaku filler, plastic

Art.-no. 0892694011

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Filler is particularly suitable for application on plastic
  • Permanently elastic

  • Colour: anthracite grey

  • For use on many soft and hard plastics
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For repairing plastic parts in the bodywork.

Contents

1000 ml

Weight of content

1000 g

Chemical basis

Polyester resin

Colour

Grey

Hardener content

2 %

Density

1.7 g/cm³

Density conditions

at 20°C

Max. working life

7 min

Min. working life

5 min

Conditions for working life

at 20°C

Conditions for drying time

at 20°C

Min. drying time

25 min

Max. drying time

35 min

Min. processing temperature

5 °C

Max. temperature resistance of the hardened material

150 °C

Max. permissible VOC concentration

115 g/PCS

Max. VOC concentration

115 g/PCS

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information